2 AWG XHHW Stranded Copper, Blue, 2500'

Item #: 738852

Cat #: XHHW2STRBLU2500RL

UPC:

Sign In or Register to view pricing and more.
2 AWG XHHW-2 Stranded Copper, Blue, 2500 foot Reel

Overview

2 AWG XHHW-2 Stranded Copper, Blue, 2500 foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW2STRBLU2500RL

Specifications

Color: Blue
Length: 2500 ft
Material: Copper
Gauge: 2
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Blue
Material: Copper
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Length: 2500 ft
Gauge: 2
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)