Extension Ring, 5" x 4", 1" Deep

Item #: 738835

Cat #: N-54010

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Extension Ring, 5 Inch x 4 Inch Square, 1 Inch Deep, Cubic Inches: 14.7.

Overview

Extension Ring, 5 Inch x 4 Inch Square, 1 Inch Deep, Cubic Inches: 14.7.
Also known as: N-54010

Specifications

Material: Steel
Depth: 1 in
Cubic Inches: 14.700 in³
Material: Steel
Cubic Inches: 14.700 in³
Depth: 1 in

Customer Reviews

No reviews for this product
(0)