Glass Cloth Tape, 2" x 60 Yds

Item #: 738829

Cat #: 361-2X60YD

UPC: 051115058981

Sign In or Register to view pricing and more.
Documents & Guides
Glass Cloth Tape, 2" x 60 Yds

Overview

Glass Cloth Tape, 2" x 60 Yds
Also known as: 051115058981, 361-2X60YD

Specifications

Width: 2 in
Length: 60 yd
Material: Fiber
Color: White
Family / Style: 361 Series
Width: 2 in
Material: Fiber
Family / Style: 361 Series
Length: 60 yd
Color: White

Customer Reviews

No reviews for this product
(0)