Signal Cable, IMSA19-1, 14 AWG, 7-Conductor, 2500' Reel

Item #: 738819

Cat #: 8107-2.5

UPC:

Documents & Guides
Signal Cable, IMSA19-1, 14 AWG, 7-Conductor, Stranded Bare Copper, PVC Jacket, 300V, 75 Deg. Celsius Rating, 2500' Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Signal Cable, IMSA19-1, 14 AWG, 7-Conductor, Stranded Bare Copper, PVC Jacket, 300V, 75 Deg. Celsius Rating, 2500' Reel
Also known as: 8107-2.5

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 14 AWG
Conductors: 7
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 7
Jacket: PVC
Color: Black
Gauge: 14 AWG

Customer Reviews

No reviews for this product
(0)