This product may not be available in all locations.
![Push Button, Flush, Momentary, Red, Plastic, Operator Only Push Button, Flush, Momentary, Red, Plastic, Operator Only](https://rexel-cdn.com/products/image.jpg?i=6C3AFFB7-6418-417E-809E-EEE688257809&f=420)
Push Button, Flush, Momentary, Red, Plastic, Operator Only
Item #: 73870
Cat #: 800FP-F4
UPC: 662073569305
Documents & Guides
Push Button, Momentary, Flush, Red, Plastic, Operator Only, No Legend
Sign In or Register to view pricing and more.
No associated products found.
Overview
Push Button, Momentary, Flush, Red, Plastic, Operator Only, No Legend
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-F4 from Rockwell Automation® is a flush, 22 mm momentary push button with no power module. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073569305, 800FP-F4
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
Color: | Red |
Type: | Flush, Momentary, Pushbutton |
Size: | 22.5 mm |
Family / Style: | 800F |
Material: | Plastic |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
Type: | Flush, Momentary, Pushbutton |
Family / Style: | 800F |
Color: | Red |
Size: | 22.5 mm |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)