C3 RLU240LR-PLLRD SER D 30MM 240V

Item #: 738612

Cat #: RLU240LR-PLLRD

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
C3 RLU240LR-PLLRD SER D 30MM 240V LED

Overview

C3 RLU240LR-PLLRD SER D 30MM 240V LED
Also known as: RLU240LR-PLLRD

Specifications

Amps: 6
Type: Current-Limiting, Time Delay
Interrupt Rating DC: 200
Interrupt Rating AC: 200 kA
Amps: 6
Interrupt Rating DC: 200
Type: Current-Limiting, Time Delay
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)