This product may not be available in all locations.

Push Button, Flush Clear Head, Illuminated, Plastic, 22.5mm
Item #: 73838
Cat #: 800FP-LF7
UPC: 662073801764
Documents & Guides
Push Button, Flush Clear Head, Illuminated, Operator Only, Plastic, 22.5 mm
Sign In or Register to view pricing and more.
Overview
Push Button, Flush Clear Head, Illuminated, Operator Only, Plastic, 22.5 mm
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-LF7 from Rockwell Automation® is an illuminated a flush, 22 mm momentary push button. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073801764, 800FP-LF7
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
Color: | Clear |
Type: | Flush, Illuminated, Pushbutton |
Amps: | 10 |
Size: | 22.5 mm |
Family / Style: | 800F |
Material: | Plastic |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
Type: | Flush, Illuminated, Pushbutton |
Size: | 22.5 mm |
Material: | Plastic |
Color: | Clear |
Amps: | 10 |
Family / Style: | 800F |
Customer Reviews
No reviews for this product
(0)