BLW 8240-U500-010 20AWG PE BRD
Item #: 738347
Cat #: 8240-U500-010
UPC:
Documents & Guides
No Documents Available
BLW 8240-U500-010 20AWG PE BRD FRPVC BLACK 500FT
Sign In or Register to view pricing and more.
Overview
BLW 8240-U500-010 20AWG PE BRD FRPVC BLACK 500FT
Also known as: 8240-U500-010
Specifications
Length: | 500 ft |
Color: | Black |
Length: | 500 ft |
Color: | Black |
Customer Reviews
No reviews for this product
(0)