23/4 , Riser-CMR, Cat6+ Unshielded, Light Blue, 1000'

Item #: 738323

Cat #: 1872A-006-1000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
23/4 , Riser-CMR, Cat6+ Unshielded, Light Blue, 1000', 4-Bonded-Pairs, Polyolefin Insulation, Ripcord

Overview

23/4 , Riser-CMR, Cat6+ Unshielded, Light Blue, 1000', 4-Bonded-Pairs, Polyolefin Insulation, Ripcord
Also known as: 1872A-006-1000

Specifications

Gauge: 24
Volts AC: 300
Material: Copper
Conductors: 4 Pair
Color: Light Blue
Jacket: Riser
Shielding: Unshielded
Gauge: 24
Material: Copper
Color: Light Blue
Shielding: Unshielded
Volts AC: 300
Conductors: 4 Pair
Jacket: Riser

Customer Reviews

No reviews for this product
(0)