This product may not be available in all locations.
800F 2 Pos Illuminated Selector Switch, Maintained, Plastic, Blue K
Item #: 73832
Cat #: 800FP-LSM26
UPC: 662073824350
Documents & Guides
800F 2 Pos Illuminated Selector Switch, Maintained, Plastic, Blue Knob, Std Orientation
Sign In or Register to view pricing and more.
Overview
800F 2 Pos Illuminated Selector Switch, Maintained, Plastic, Blue Knob, Std Orientation
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-LSM26 from Rockwell Automation® is a two-position, 23 mm illuminated selector switch. It is maintained with a blue knob and standard knob orientation. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073824350, 800FP-LSM26
Specifications
Length: | 100 ft |
Type: | Liquidtight |
Color: | Gray |
Family / Style: | 800F |
Length: | 100 ft |
Color: | Gray |
Type: | Liquidtight |
Family / Style: | 800F |
Customer Reviews
No reviews for this product
(0)