Power Module, Integrated Green LED, 24V AC/DC, Screw Termination

Item #: 73819

Cat #: 800F-PN3G

UPC: 662468120135

Documents & Guides
Power Module, Plastic Latch Mount, Integrated Green LED, 24 Volt AC/DC, Screw Termination
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Module, Plastic Latch Mount, Integrated Green LED, 24 Volt AC/DC, Screw Termination
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-PN3G from Rockwell Automation® is an 800F push-button integrated LED. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468120135, 800F-PN3G

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Volts DC: 24
Color: Green
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Volts AC: 24
Type: LED Power Module
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Green
Family / Style: 800F
Volts AC: 24
Volts DC: 24
Size: 22.5 mm
Material: Plastic
Type: LED Power Module

Customer Reviews

No reviews for this product
(0)