Sensor, Photoelectric, Transmitted Beam, 20-264V AC/DC, 36.6m Distance

Item #: 73815

Cat #: 42SRL-6006

UPC: 662073839019

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Transmitted Beam, 20 - 264 Volt AC/DC, 36.6 meter, Sensing Distance, 3 meter, 500 Volt Cable

Overview

Sensor, Photoelectric, Transmitted Beam, 20 - 264 Volt AC/DC, 36.6 meter, Sensing Distance, 3 meter, 500 Volt Cable
Also known as: 662073839019, 42SRL-6006

Specifications

Family / Style: 6000
Type: Transmitted Beam, Sensor, Photoelectric
Length: 3 m
Range: 36.600 m
Volts AC Range: 20 - 264
Volts DC Range: 20 - 264
Family / Style: 6000
Length: 3 m
Volts AC Range: 20 - 264
Type: Transmitted Beam, Sensor, Photoelectric
Range: 36.600 m
Volts DC Range: 20 - 264

Customer Reviews

No reviews for this product
(0)