
Weatherproof In-Use Cover, 2 Gang, Multiple Insert Type, 2-1/4" Deep, Non-Metallic
Item #: 738125
Cat #: WP5220C
UPC: 078275145337
Documents & Guides
Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, Extra Duty, 2-1/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, Clear, Padlockable Option Included.
Sign In or Register to view pricing and more.
Overview
Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, Extra Duty, 2-1/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, Clear, Padlockable Option Included.
Plastic In-Use Weatherproof Covers are extra-duty rated and easy to install. Covers come with a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275145337, WP5220C
Specifications
Color: | Clear |
Gangs: | 2 |
Mounting: | Vertical |
Depth: | 2 1/4 in |
Color: | Clear |
Mounting: | Vertical |
Gangs: | 2 |
Depth: | 2 1/4 in |
Customer Reviews
No reviews for this product
(0)