Auxiliary Contact Block, with 1 NO/1NC Contacts

Item #: 73811

Cat #: 100-FB11

UPC: 662072612781

Sign In or Register to view pricing and more.
Documents & Guides
Auxiliary Contact Block, Front Mount, with 1 Normally Open, 1 Normally Closed Contacts

Overview

Auxiliary Contact Block, Front Mount, with 1 Normally Open, 1 Normally Closed Contacts
Auxiliary contact blocks are extra contacts typically used for logic or status signals. Allen-Bradley® item 100-FAB22 from Rockwell Automation® is a front-mounting auxiliary contact block with screw terminals and bifurcated gold plated contacts. It has two normally open and two normally closed contacts. It is an MCS 100-C, 104-C, 700-CF, 700S-CF accessory. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072612781, 100-FB11

Specifications

Poles: 2
Mounting: Front
Family / Style: 100-C
Amps: 0.007
Volts AC: 17
Volts DC: 17
Poles: 2
Family / Style: 100-C
Volts AC: 17
Mounting: Front
Amps: 0.007
Volts DC: 17

Customer Reviews

No reviews for this product
(0)