Hole Seal, Type: Oil Tight, Size: 1/2", Steel/Gray

Item #: 738093

Cat #: CI-HS50

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Hole Seal, Type: Oil Tight, Size: 1/2", Material/Finish: Steel/Gray

Overview

Hole Seal, Type: Oil Tight, Size: 1/2", Material/Finish: Steel/Gray
Also known as: CI-HS50

Specifications

Diameter: 1/2 in
Color: Gray
Material: Steel
Diameter: 1/2 in
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)