Sensor, Photoelectric, Transmitted Beam, 20-264V AC/DC, 36.6m Distance

Item #: 73808

Cat #: 42SRL-6006-QD

UPC: 662073839026

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Transmitted Beam, 20 - 264 Volt AC/DC, 36.6 meter, Sensing Distance, 4-Pin, Micro QD Connector

Overview

Sensor, Photoelectric, Transmitted Beam, 20 - 264 Volt AC/DC, 36.6 meter, Sensing Distance, 4-Pin, Micro QD Connector
Also known as: 662073839026, 42SRL-6006-QD

Specifications

Family / Style: 6000
Type: Transmitted Beam, Sensor, Photoelectric
Range: 36.600 m
Volts AC Range: 20 - 264
Volts DC Range: 20 - 264
Family / Style: 6000
Range: 36.600 m
Volts DC Range: 20 - 264
Type: Transmitted Beam, Sensor, Photoelectric
Volts AC Range: 20 - 264

Customer Reviews

No reviews for this product
(0)