Hole Seal, Type: Oil Tight, Size: 2", Stainless Steel

Item #: 738068

Cat #: CI-HS200S

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Hole Seal, Type: Oil Tight, Size: 2 Inch, Stainless Steel

Overview

Hole Seal, Type: Oil Tight, Size: 2 Inch, Stainless Steel
Also known as: CI-HS200S

Specifications

Color: Gray
Material: Steel
Diameter: 2 in
Color: Gray
Diameter: 2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)