Selector Switch, 3 Position, Spring Return Left, Black/White Insert

Item #: 73806

Cat #: 800FP-SL32

UPC: 662073818274

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Spring Return from Left, 22.5 mm, Plastic, Black Knob, White Insert, Operator Only

Overview

Selector Switch, 3 Position, Spring Return from Left, 22.5 mm, Plastic, Black Knob, White Insert, Operator Only
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-SL32 from Rockwell Automation® is a three-position, 22 mm selector switch with no power module. It is a black knob with spring return from left and standard knob orientation. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073818274, 800FP-SL32

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Color: Black/White
Material: Plastic
Type: 3 Position, Selector Switch
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Size: 22.5 mm
Color: Black/White
Type: 3 Position, Selector Switch
Amps: 10
Family / Style: 800F
Material: Plastic

Customer Reviews

No reviews for this product
(0)