Switch, Non-Contact, Rectangular, MC2 Type, 24VDC, 50 mA

Item #: 73805

Cat #: 440N-Z21W1PH

UPC: 612598472529

Documents & Guides
Switch, Sipha, Safety, Non-Contact, MC2 Type, 24 Volt DC, 50 mA, 2 Normally Closed, Solid State Relays, Status Indicator, 8 Pin Micro M12 Connector
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch, Sipha, Safety, Non-Contact, MC2 Type, 24 Volt DC, 50 mA, 2 Normally Closed, Solid State Relays, Status Indicator, 8 Pin Micro M12 Connector
Our SensaGuard™ Non-contact Interlock Switches feature the latest generation of RFID technology for coding and inductive technology for sensing. These switches have a large sensing range and tolerance to misalignment. They are cost-effective solutions for a wide range of industrial safety applications.
Also known as: 612598472529, 440N-Z21W1PH

Specifications

Type: Switch, Non-Contact
Color: Red
Volts DC: 24
Length: 6 in
Material: Plastic
Amps: 0.050
Type: Switch, Non-Contact
Volts DC: 24
Material: Plastic
Color: Red
Length: 6 in
Amps: 0.050

Customer Reviews

No reviews for this product
(0)