This product may not be available in all locations.
2
more
Power Distribution Block, 3P, 175A, 600VAC, 1 Main/6 Branch
Item #: 738
Cat #: 9080LBA362106
UPC: 785901132615
Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, 3 Pole, 175 Amp, 600 Volt AC, 1 Main/6 Branch, Thermoplastic Block
Overview
Power Distribution Block, 3 Pole, 175 Amp, 600 Volt AC, 1 Main/6 Branch, Thermoplastic Block
Also known as: 785901132615, 9080LBA362106
Specifications
Mounting: | Surface |
Color: | Black |
Amps: | 175 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 14 - 2/0 |
Mounting: | Surface |
Amps: | 175 |
Standards: | California Proposition 65 |
Color: | Black |
Volts AC: | 600 |
Allowable Gauge Range: | 14 - 2/0 |
Customer Reviews
No reviews for this product
(0)