Sensor, Photoelectric, Standard Diffuse, 10-30VDC, 760mm Distance

Item #: 73799

Cat #: 42SRP-6002

UPC: 662073839040

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Standard Diffuse, 10 - 30 Volt DC, 760 mm, Sensing Distance, Light Operate, 3 meter Cable

Overview

Sensor, Photoelectric, Standard Diffuse, 10 - 30 Volt DC, 760 mm, Sensing Distance, Light Operate, 3 meter Cable
Also known as: 662073839040, 42SRP-6002

Specifications

Family / Style: 6000
Type: Standard Diffuse, Sensor, Photoelectric
Length: 3 m
Volts DC Range: 10 - 30
Range: 2.540 - 760 mm, 0.100 - 30 in
Family / Style: 6000
Length: 3 m
Range: 2.540 - 760 mm, 0.100 - 30 in
Type: Standard Diffuse, Sensor, Photoelectric
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)