Selector Switch, 3 Position, Plastic, Spring Return from Right

Item #: 73798

Cat #: 800FP-SR32

UPC: 662073818359

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Plastic, Spring Return from Right, Black Knob

Overview

Selector Switch, 3 Position, Plastic, Spring Return from Right, Black Knob
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-SR32 from Rockwell Automation® is a three-position, 22 mm selector switch with no power module. It is a black knob with spring return from right and standard knob orientation. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073818359, 800FP-SR32

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Size: 22.5 mm
Family / Style: 800F
Color: Black
Material: Plastic
Type: 3 Position, Selector Switch
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Family / Style: 800F
Material: Plastic
Size: 22.5 mm
Color: Black
Type: 3 Position, Selector Switch

Customer Reviews

No reviews for this product
(0)