Occupancy/Vacancy Sensor, 6A Lighting, 4.4A Fan

Item #: 737971

Cat #: MS-A102-WH

UPC: 784276086783

Sign In or Register to view pricing and more.
Lutron Maestro Dual-Tech Motion Sensor Switch, 6-Amp, Single-Pole, White

Overview

Lutron Maestro Dual-Tech Motion Sensor Switch, 6-Amp, Single-Pole, White
Introducing Lutron's latest sensing technology, the Maestro Dual Technology sensor uses both passive infrared and ultrasound waves to ensure reliable sensing in small rooms. You'll never worry about accidently leaving the lights on again with the Maestro Sensing Switch because it turns the lights on when you enter the room and off after you leave. This sensor has an adjustable timeout (1, 5, 15 or 30 minutes), so you can control how long the lights stay on after you leave the room and features XCT Dual Sensing Technology (PIR and ultrasound) which detects very fine motion, such as typing at a desk or reading, ensuring lights do not turn off inadvertently. Equipped with ambient light detection, you can customize your sensor to detect daylight so lights don't turn on with enough natural light in your room. Maestro Sensors work with any bulb type, including CFL's and LED's and will match the decor of any room in your home. Installing and setting up a Maestro in-wall, dual-technology occupancy sensor is a simple, easy and low cost way to save energy and add light automation to your home. Coordinating Claro wall plate and accessories sold separately.
Also known as: 784276086783, MS-A102-WH

Specifications

Amps: 6, 4.400
Family / Style: Maestro
Poles: 1
Color: White
Mounting: Knuckle
Light Technology: LED, CFL, Fluorescent, Halogen, Incandescent
Dimmable: Yes
Volts AC Range: 120 - 277
Amps: 6, 4.400
Poles: 1
Mounting: Knuckle
Dimmable: Yes
Family / Style: Maestro
Color: White
Light Technology: LED, CFL, Fluorescent, Halogen, Incandescent
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)