
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1 Inch PVC 90 Degree Elbow, Schedule 40, Gray
Overview
1 Inch PVC 90 Degree Elbow, Schedule 40, Gray
Also known as: 622454685826, 068582
Specifications
Diameter: | 1 in |
Type: | Schedule 40 |
Color: | Gray |
Material: | PVC |
Angle: | 90° |
Diameter: | 1 in |
Color: | Gray |
Angle: | 90° |
Type: | Schedule 40 |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)