11.5W MR16 LED Lamp, 27K

Item #: 737941

Cat #: MR16-65-B01-12-927-36

UPC:

Documents & Guides
LED Lamp, Dimmable, 11.5 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 460, CRI: 95, Color Temperature: 2700K, Beam Angle: Flood 36 Degree
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, Dimmable, 11.5 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 460, CRI: 95, Color Temperature: 2700K, Beam Angle: Flood 36 Degree
Also known as: MR16-65-B01-12-927-36

Specifications

Shape: MR16 (Mini Reflector)
Lumens: 460
Volts AC: 12
Color Rendering Index (CRI): 95
Color Temperature: 2700 (Warm White)
Wattage: 11.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 36°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 2-Pin (GU5.3)
Lumens: 460
Color Rendering Index (CRI): 95
Wattage: 11.500
Dimmable: Yes
Angle: 36°

Customer Reviews

No reviews for this product
(0)