SQD M9F11340 MINIATURE CIRCUIT

Item #: 737916

Cat #: M9F11340

UPC: 785901340331

Sign In or Register to view pricing and more.
SQD M9F11340 MINIATURE CIRCUIT BREAKER 240/415V 40A

Overview

SQD M9F11340 MINIATURE CIRCUIT BREAKER 240/415V 40A
Also known as: 785901340331, M9F11340

Specifications

Poles: 3
Mounting: DIN Rail
Amps: 40
Volts AC: 240, 415
Type: Trip Curve C
Poles: 3
Amps: 40
Type: Trip Curve C
Mounting: DIN Rail
Volts AC: 240, 415

Customer Reviews

No reviews for this product
(0)