15A, 2P, Definite Purpose Contactor

Item #: 737848

Cat #: C25DND215T

UPC: 782116300280

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 24V AC Coil. Series D1.

Overview

15 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 24V AC Coil. Series D1.
Also known as: 782116300280, C25DND215T

Specifications

Poles: 2
Type: Contactor, Definite Purpose
Volts AC Control: 24
Amps: 15
Poles: 2
Volts AC Control: 24
Type: Contactor, Definite Purpose
Amps: 15

Customer Reviews

No reviews for this product
(0)