This product may not be available in all locations.
![800F Back of Panel Composite, Standard, Screw Contact Block, 1 NO / 800F Back of Panel Composite, Standard, Screw Contact Block, 1 NO /](https://rexel-cdn.com/products/image.jpg?i=02E9166B-83F0-4AC5-A747-BAC5E840C2F3&f=420)
800F Back of Panel Composite, Standard, Screw Contact Block, 1 NO /
Item #: 73784
Cat #: 800F-PX11
UPC: 662468119030
Sign In or Register to view pricing and more.
Documents & Guides
800F Back of Panel Composite, Standard, Screw Contact Block, 1 NO / 1 NC
Overview
800F Back of Panel Composite, Standard, Screw Contact Block, 1 NO / 1 NC
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-PX11 from Rockwell Automation® is an 800F push-button back of panel composite. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468119030, 800F-PX11
Specifications
Size: | 22.5 mm |
Family / Style: | 800F |
Material: | Plastic |
Type: | Latch Mount |
Size: | 22.5 mm |
Material: | Plastic |
Family / Style: | 800F |
Type: | Latch Mount |
Customer Reviews
No reviews for this product
(0)