Bracket Hanger

Item #: 7378

Cat #: F66HB

UPC: 783510146009

Documents & Guides
Hangers, fits 6.00x6.00, Gray, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hangers, fits 6.00x6.00, Gray, Steel
The nVent HOFFMAN HOFF66HB hangers are used to support a wireway run. The drop hanger is normally attached to an overhead beam or ceiling while the bracket hanger can be used for wall, floor or ceiling installations.
Also known as: 783510146009, F66HB

Specifications

IP/NEMA Rating: IP54, NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: IP54, NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)