Contact Block, 22.5mm, Plastic, 1 Normally Open, Early Make

Item #: 73776

Cat #: 800F-X10E

UPC: 662468118910

Sign In or Register to view pricing and more.
Documents & Guides
Contact Block, No Latch, Front Mount, 22.5 mm, Plastic, 1 Normally Open, Early Make, 10 per Package

Overview

Contact Block, No Latch, Front Mount, 22.5 mm, Plastic, 1 Normally Open, Early Make, 10 per Package
Our 22 mm Back-of Panel Components include a rotating collar that allows for easy one-hand latch removal. You can combine any back-of-panel component with any operator. We also offer back-of-panel accessories including wrenches, screws, stab terminals, quick disconnects and threaded reset rods.
Also known as: 662468118910, 800F-X10E

Specifications

Type: Contact Block, 1NOEM
Size: 22.5 mm
Mounting: Front
Family / Style: 800F
Material: Plastic
Type: Contact Block, 1NOEM
Mounting: Front
Material: Plastic
Size: 22.5 mm
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)