Contactor, 60A, 3P, 208VAC

Item #: 73765

Cat #: 100-C60H10

UPC: 662468861878

Sign In or Register to view pricing and more.
Contactor, 60 Amp, 3-Pole, 208 Volt AC Coil, 1 Normally Open Auxiliary Contact

Overview

Contactor, 60 Amp, 3-Pole, 208 Volt AC Coil, 1 Normally Open Auxiliary Contact
Also known as: 662468861878, 100-C60H10

Specifications

Poles: 3
Type: Contactor
Volts AC Control: 208
Amps: 60
Family / Style: 100-C
Poles: 3
Volts AC Control: 208
Family / Style: 100-C
Type: Contactor
Amps: 60

Customer Reviews

No reviews for this product
(0)