Pilot Device, Hole Adapter, for 22.5mm to 30mm, Metal

Item #: 73761

Cat #: 800F-AHA1

UPC: 662468121866

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, Hole Adapter, for 22.5 mm to 30 mm, Metal, with Anti-Rotation Washer

Overview

Pilot Device, Hole Adapter, for 22.5 mm to 30 mm, Metal, with Anti-Rotation Washer
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-AHA1 from Rockwell Automation® is an 800F push-button accessory. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468121866, 800F-AHA1

Specifications

Type: Pilot Device, Hole Adapter
Size: 30 mm
Family / Style: 800F
Type: Pilot Device, Hole Adapter
Family / Style: 800F
Size: 30 mm

Customer Reviews

No reviews for this product
(0)