Sensor Photoelectric, Standard Diffuse, 20-132V AC/DC, 1.2VA

Item #: 73755

Cat #: 42SRP-6005

UPC: 662073839132

Sign In or Register to view pricing and more.
Documents & Guides
Sensor Photoelectric, Series 6000, Standard Diffuse, 20 - 132 Volt AC/DC, 1.2VA, Power Source, Infrared 880 nm LED, Dark Operate, 2.54 - 760 mm Sensing Distance, 3 meter Cable

Overview

Sensor Photoelectric, Series 6000, Standard Diffuse, 20 - 132 Volt AC/DC, 1.2VA, Power Source, Infrared 880 nm LED, Dark Operate, 2.54 - 760 mm Sensing Distance, 3 meter Cable
Also known as: 662073839132, 42SRP-6005

Specifications

Family / Style: 6000
Type: Standard Diffuse, Sensor, Photoelectric
Length: 3 m
Volt Amps: 1.200kVA
Range: 2.540 - 760 mm, 0.100 - 30 in
Volts AC Range: 20 - 132
Volts DC Range: 20 - 132
Family / Style: 6000
Length: 3 m
Range: 2.540 - 760 mm, 0.100 - 30 in
Volts DC Range: 20 - 132
Type: Standard Diffuse, Sensor, Photoelectric
Volt Amps: 1.200kVA
Volts AC Range: 20 - 132

Customer Reviews

No reviews for this product
(0)