Contactor, IEC, 60A, 3P, 230VAC Coil, 1NO

Item #: 73744

Cat #: 100-C60KF10

UPC: 662468861953

Sign In or Register to view pricing and more.
Contactor, IEC, 60 Amp, 3-Pole, 230 Volt AC Coil, 1 Normally Open Auxiliary Contact

Overview

Contactor, IEC, 60 Amp, 3-Pole, 230 Volt AC Coil, 1 Normally Open Auxiliary Contact
Also known as: 662468861953, 100-C60KF10

Specifications

Poles: 3
Type: Contactor
Amps: 60
Family / Style: 100-C
Volts AC Control: 230
Poles: 3
Amps: 60
Volts AC Control: 230
Type: Contactor
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)