Circuit Breaker, Miniature, 25A, 1P, Supplementary, Trip B

Item #: 737418

Cat #: 1492-SPM1B250

UPC: 885630617831

Sign In or Register to view pricing and more.
Circuit Breaker, Miniature, 25 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Resistive or Slightly Inductive, Trip Curve B

Overview

Circuit Breaker, Miniature, 25 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Resistive or Slightly Inductive, Trip Curve B
Bulletin 1492-SPM Supplementary Protectors, 1-Pole, Trip Curve B, 25 A, No Neutral
Also known as: 885630617831, 1492-SPM1B250

Specifications

Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 25
Type: Trip Curve B
Volts DC: 48
Volts AC: 277
Poles: 1
Type: Trip Curve B
Family / Style: 1492
Mounting: DIN Rail
Amps: 25

Customer Reviews

No reviews for this product
(0)