AUXILIARY CONTACT

Item #: 73725

Cat #: 100-FAL11

UPC: 662072612835

Sign In or Register to view pricing and more.
Documents & Guides
AB 100-FAL11 AUXILIARY CONTACT

Overview

AB 100-FAL11 AUXILIARY CONTACT
Also known as: 662072612835, 100-FAL11

Specifications

Poles: 2
Mounting: Front
Family / Style: 100-C
Amps: 0.007
Volts AC: 17
Volts DC: 17
Poles: 2
Family / Style: 100-C
Volts AC: 17
Mounting: Front
Amps: 0.007
Volts DC: 17

Customer Reviews

No reviews for this product
(0)