PowerFlex 750 Inverter Assembly

Item #: 737199

Cat #: 20-750-I2B-C567D545

UPC: 884951288133

Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex 750 Inverter Assembly, 400 Volt AC 567 Amp, 480 Volt AC 545 Amp

Overview

PowerFlex 750 Inverter Assembly, 400 Volt AC 567 Amp, 480 Volt AC 545 Amp
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 884951288133, 20-750-I2B-C567D545

Specifications

Volts AC: 480, 400
Type: Assembly, Inverter
Mounting: Device
Amps: 545, 567
Volts AC: 480, 400
Mounting: Device
Type: Assembly, Inverter
Amps: 545, 567

Customer Reviews

No reviews for this product
(0)