Industrial Computer, 19" Integrated Display, Aluminum Bezel

Item #: 737040

Cat #: 6181P-19A2SW71AC

UPC: 885630870687

Documents & Guides
Industrial Computer, 6181P, Next Generation, Integrated 19 Inch Display, Aluminum 5:4 Bezel, Performance Package, 32GB SLC Solid State Storage, Windows 7 Professional SP1, Base OS, AC power
Sign In or Register to view pricing and more.

No associated products found.

Overview

Industrial Computer, 6181P, Next Generation, Integrated 19 Inch Display, Aluminum 5:4 Bezel, Performance Package, 32GB SLC Solid State Storage, Windows 7 Professional SP1, Base OS, AC power
Also known as: 885630870687, 6181P-19A2SW71AC

Specifications

Mounting: Panel
Size: 19 in
Type: Integrated Display Computer
Material: Aluminum
Mounting: Panel
Type: Integrated Display Computer
Size: 19 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)