Sensor Photoelectric, Retro-Reflective, 10-30VDC

Item #: 73702

Cat #: 42SRU-6002

UPC: 662073839699

Sign In or Register to view pricing and more.
Documents & Guides
Sensor Photoelectric, Series 6000, Retro-Reflective, 10 - 30 Volt DC, 35 mA, Power Source, Infrared 880 nm LED Light Source, 25.4 mm - 9 meter Sensing Distance, 3 meter Cable

Overview

Sensor Photoelectric, Series 6000, Retro-Reflective, 10 - 30 Volt DC, 35 mA, Power Source, Infrared 880 nm LED Light Source, 25.4 mm - 9 meter Sensing Distance, 3 meter Cable
Also known as: 662073839699, 42SRU-6002

Specifications

Type: Retro-Reflective, Sensor, Photoelectric
Family / Style: 6000
Length: 3 m
Volts DC Range: 10 - 30
Range: 25.400 mm - 9 m
Type: Retro-Reflective, Sensor, Photoelectric
Length: 3 m
Range: 25.400 mm - 9 m
Family / Style: 6000
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)