6/2 UF/NMC Copper Gray 125'

Item #: 737004

Cat #: UF62CUWG125CL

UPC: 980100266202

Sign In or Register to view pricing and more.
Documents & Guides
Underground Feeder Cable, Type UF-B, 6 AWG, Copper, Stranded, 2 Conductors, 125 Foot Coil

Overview

Underground Feeder Cable, Type UF-B, 6 AWG, Copper, Stranded, 2 Conductors, 125 Foot Coil
Also known as: 980100266202, UF62CUWG125CL

Specifications

Length: 125 ft
Conductors: 2
Jacket: PVC
Material: Copper
Color: Gray
Gauge: 6
Length: 125 ft
Jacket: PVC
Color: Gray
Conductors: 2
Material: Copper
Gauge: 6

Customer Reviews

No reviews for this product
(0)