OCC/VAC Sensor Switch Dimmer, 8A, Maestro, White

Item #: 736805

Cat #: MS-Z101-WH

UPC: 784276099844

Sign In or Register to view pricing and more.
Maestro 0-10V Dimmer Occupancy/Vacancy Sensor, Passive Infrared, 8A Fluorescent Ballast Or LED Driver, 120-277V, White (Wall Plates Sold Separately)

Overview

Maestro 0-10V Dimmer Occupancy/Vacancy Sensor, Passive Infrared, 8A Fluorescent Ballast Or LED Driver, 120-277V, White (Wall Plates Sold Separately)
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 784276099844, MS-Z101-WH

Specifications

Family / Style: Maestro
Poles: 1
Color: White
Mounting: Knuckle
Amps: 8
Type: 0-10V Dimming
Family / Style: Maestro
Color: White
Amps: 8
Poles: 1
Mounting: Knuckle
Type: 0-10V Dimming

Customer Reviews

No reviews for this product
(0)