This product has been discontinued.
13W PAR30L LED Lamp, 27K
Item #: 736781
Cat #: LED13PAR30LN/DIM/827/NFL25/G3
UPC: 046135787911
Sign In or Register to view pricing and more.
Documents & Guides
SYL LED13PAR30LN/DIM/827/NFL25/G3 78791 LED PAR30LN 13W, 2700 CCT, DIMMABLE, NARROW FLOOD 25 DEGREE BEAM
Overview
SYL LED13PAR30LN/DIM/827/NFL25/G3 78791 LED PAR30LN 13W, 2700 CCT, DIMMABLE, NARROW FLOOD 25 DEGREE BEAM
Also known as: 046135787911, LED13PAR30LN/DIM/827/NFL25/G3
Specifications
Base: | Medium Screw (E26) |
Wattage: | 13 |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 25° |
Base: | Medium Screw (E26) |
Light Technology: | LED |
Angle: | 25° |
Wattage: | 13 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)