Push Button, Extended, Illuminated, Momentary, Metal, Clear

Item #: 73675

Cat #: 800FM-LE7

UPC: 662073781967

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended, Momentary, Illuminated, Metal, Clear, Operator Only

Overview

Push Button, Extended, Momentary, Illuminated, Metal, Clear, Operator Only
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-LE7 from Rockwell Automation® is a 22 mm momentary push button. And it is illuminated extended. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073781967, 800FM-LE7

Specifications

Color: Clear
Type: Extended, Illuminated, Pushbutton
Size: 22.5 mm
Family / Style: 800F
Color: Clear
Size: 22.5 mm
Type: Extended, Illuminated, Pushbutton
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)