This product has been discontinued.
This product may not be available in all locations.
Sensor Photoelectric, Polarized Retroreflective, 10-30VDC, 35mA
Item #: 73666
Cat #: 42SRU-6202
UPC: 662073839842
Sign In or Register to view pricing and more.
Documents & Guides
Sensor Photoelectric, Series 6000, Polarized Retroreflective, 10-30 Volt DC, 35 mA, Power Source, Visible Red 550 nm LED, Light Operate, 50.8 mm - 3 meter Sensing Distance, 3 meter Cable
Overview
Sensor Photoelectric, Series 6000, Polarized Retroreflective, 10-30 Volt DC, 35 mA, Power Source, Visible Red 550 nm LED, Light Operate, 50.8 mm - 3 meter Sensing Distance, 3 meter Cable
Also known as: 662073839842, 42SRU-6202
Specifications
Family / Style: | 6000 |
Type: | Polarized Retroreflective, Sensor, Photoelectric |
Length: | 3 m |
Volts DC Range: | 10 - 30 |
Range: | 50.800 mm - 3 m |
Family / Style: | 6000 |
Length: | 3 m |
Range: | 50.800 mm - 3 m |
Type: | Polarized Retroreflective, Sensor, Photoelectric |
Volts DC Range: | 10 - 30 |
Customer Reviews
No reviews for this product
(0)