Pressure switch 9012G, adjustable scale, 2 thresholds, 1.5 to 75 PSIG

Item #: 73665

Cat #: 9012GAW24

UPC: 785901024781

Sign In or Register to view pricing and more.
Pressure switch 9012G, adjustable scale, 2 thresholds, 1.5 to 75 PSIG

Overview

Pressure switch 9012G, adjustable scale, 2 thresholds, 1.5 to 75 PSIG
This product is part of the Nema Pressure Switches range, an offer of electromechanical pressure switches. This electromechanical pressure switch has 2 (normally closed - normally opened), DPDT-DB (double pole double throw, double break), form ZZ, snap action contacts and a range on decreasing pressure of 1.5psi to 75psi. The pressure switch with an approximate adjustable differential at mid range of 3.5psi to 15psi and a maximum pressure of 240psi. It is furnished with screw clamp terminals for electrical connection and 0.25inch 18 NPTF for fluid connection. This switch has a diaphragm actuator which can be operated from any position, adjustable differential scale for internal settings and regulation of 2 thresholds. Offers mechanical durability of about 5 million operating cycles. The enclosure is made of die cast aluminium alloy 380. It is available in size of 3.5inch (W) x 2.63inch (D) x 5.55inch (H) and weighs 3lb. It is suitable for pressure controlling or monitoring of water pumps, compressors, agricultural/irrigation water systems, moulding presses, injection moulders, grinding machines, machining centres, complex and special machines. It is a NEMA 4/4X/13 rated product. This product is certified by CE, CSA and UL. Meets UL 508 standards. Single stage pressure switch is control circuit rated device used in pneumatic or hydraulic systems on a wide variety of machine and process applications to protect the equipment and control or monitor the system pressure.
Also known as: 785901024781, 9012GAW24

Specifications

Type: Pressure Switch
Standards: California Proposition 65
Type: Pressure Switch
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)