1' x 4' LED Light Engine, 4000 Lumen, 4000K, 120-277V

Item #: 736647

Cat #: CR-LE-40L-40K-10V-HD

UPC: 813959017766

Sign In or Register to view pricing and more.
Documents & Guides
1 x 4 LED Light Engine, 4000 Lumen, 4000K, 120-277 Volt, 0-10V Dimming to 5%, CRI 80+

Overview

1 x 4 LED Light Engine, 4000 Lumen, 4000K, 120-277 Volt, 0-10V Dimming to 5%, CRI 80+
Also known as: 813959017766, CR-LE-40L-40K-10V-HD

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)