Drywall Grid Adapter for CR Series Troffers, 1' X 4'

Item #: 736646

Cat #: DGA14-WHT

UPC: 813959014406

Sign In or Register to view pricing and more.
Documents & Guides
Dry Wall Grid Adapter, Flange, 1' x 4' Fixture Compatible, White, CR14, FP14 and ZR14 Compatible

Overview

Dry Wall Grid Adapter, Flange, 1' x 4' Fixture Compatible, White, CR14, FP14 and ZR14 Compatible
The DGA “lay-in” accessory enables Cree troffers to easily install into plaster and sheet rock ceilings. It may be installed into any hard ceiling to create a simple t-bar style opening.
Also known as: 813959014406, DGA14-WHT

Specifications

Length: 4 ft, 48 in
Color: White
Width: 1 ft
Length: 4 ft, 48 in
Width: 1 ft
Color: White

Customer Reviews

No reviews for this product
(0)