SW FUSIBLE HD 600V 200A 3P NEMA1/INTERLK

Item #: 736563

Cat #: H364EI

UPC: 785901136460

Sign In or Register to view pricing and more.
SW FUSIBLE HD 600V 200A 3P NEMA1/INTERLK

Overview

SW FUSIBLE HD 600V 200A 3P NEMA1/INTERLK
Also known as: 785901136460, H364EI

Specifications

Amps: 200
Poles: 3
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Standards: California Proposition 65
Amps: 200
Volts DC: 600
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)