Contactor, Safety, 100S, 37A, 3P, 110/120VAC Coil, 3NO, 1NO, 4NC

Item #: 73652

Cat #: 100S-C37D14C

UPC: 611320227017

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Safety, 100S, 37 Amp, 110 Volt 50 Hertz, 120 Volt 60 Hertz, AC, Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed

Overview

Contactor, Safety, 100S, 37 Amp, 110 Volt 50 Hertz, 120 Volt 60 Hertz, AC, Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C37D14C from Rockwell Automation® is a 37 A, 110 V 50 Hz / 120 V 60 Hz IEC safety contactor with three normally open power poles. It has one normally open and four normally closed contacts. And it has a lined side coil termination and standard contact.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320227017, 100S-C37D14C

Specifications

Volts AC Control: 110/120
Poles: 3
Type: Contactor
Amps: 37
Volts AC Control: 110/120
Type: Contactor
Poles: 3
Amps: 37

Customer Reviews

No reviews for this product
(0)