Transformer, Control, 240/480VAC Primary, 120VAC Secondary, 80VA

Item #: 73650

Cat #: 1497-N2PK

UPC: 611320448603

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 240/480 Volt AC Primary, 120 Volt AC Secondary, 80 VA

Overview

Transformer, Control, 240/480 Volt AC Primary, 120 Volt AC Secondary, 80 VA
Also known as: 611320448603, 1497-N2PK

Specifications

Type: Industrial Control, Transformer
Volt Amps: 80
Secondary Voltage: 120
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Secondary Voltage: 120
Volt Amps: 80
Primary Voltage: 240/480

Customer Reviews

No reviews for this product
(0)